Shop ANSELL

BioClean(TM), Disposable Gloves, 4.33 mil Palm, Nitrile, Powder-Free, 6 1/2, 200 PK, Green

  • Mfr # BENS

  • Zoro # G208229798


product price:  $971.99
/pk 200, $4.86/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Nitrile
Palm Thickness
4.33 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BENS
Zoro #
G208229798
UPC #
20076490644493
Country of Origin
Malaysia

Dimensions

Size
6.5
Palm Thickness
4.33 mil
Cuff Thickness
3.15 mil
Size - Numeric
6 1/2
Length
12 in
Finger Thickness
5.9 mil
Size- Alpha
S
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Cleanroom
Standards
ASTM D 6978, Category III, CE 0598, EN ISO 374-1-2016 Type B, EN ISO 374-5, EN ISO 374-5/Type C, EN420:2003 + A1:2009, EN421, EN455 Part 2
Series
BioClean(TM)
Sterile/Non-Sterile
Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
1.5
Accelerator-Free
Accelerator-Free
Double Gloving Method
Inner
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
10
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Silicone-Free
Contains Silicone
Sterility Assurance Level (SAL)
10^-6
Texture Location
Full
Features
Chemical-Resistant
Anti-Static
Anti-Static Included
EN ISO 374-5 Microorganism Protection Type
Virus
ISO Class
ISO 4
Extended Cuff
Extended Cuff
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 3.15 mil, Disposable Glove Type Cleanroom, Double Gloving Method Inner, Features Chemical-Resistant, Finger Thickness 5.9 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.33 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.