This item is Discontinued.

No Product Image Available

Loose Absorbent, White, Pail, 10 lb (Discontinued)

  • Mfr # SP30GA-LB10P
  • Zoro # G208232194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP30GA-LB10P
Zoro #
G208232194
UPC #
810031881192
Country of Origin
United States

Details

Weight
10 lb
Color
White
Standards
EPA, OSHA, USDA Approved
Item
Granular Sorbent
Silica Free
Yes
Product Type
Granular Sorbent
Specialized Applications
Food Grade
Composition Detail
Perlite
Fluids Absorbed
Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Formaldehyde, Fuels, Heavy Metals, Mercury, Oils, Solvents, Universal, Water
Non-Abrasive
Yes
Easy Clean Up
Yes
Container Type
Pail
Volume Absorbed per Pkg.
10 lb
Scent
Not Scented
NSF Rating
J1
Series
SP30GA
Disinfecting
No

Description

Granular Sorbent, Fluids Absorbed Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Formaldehyde, Fuels, Heavy Metals, Mercury, Oils, Solvents, Universal, Water, Container Type Pail, Composition Detail Perlite, Weight 10 lb, Volume Absorbed per Pkg. 10 lb, Specialized Applications Food Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.