
Sensor, 1/4" Drive, 9/10" H
Mfr # 501-I-MT2W
Zoro # G208232859
product price:Â $1,317.99
/ea
Free Shipping & Returns
Key Features
Overall Width
9/10 in
Overall Length
48 in
Compatible Mfg. Model Number
1600-MT2W
Overall Height
9/10 in
Material
Carbon Fiber Reinforced Polymers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
501-I-MT2W
Zoro #
G208232859
UPC #
662459182456
Country of Origin
United States
Dimensions
Overall Width
9/10 in
Overall Length
48 in
Overall Height
9/10 in
Drive Size
1/4 in
Details
Item
Sensor
Compatible Mfg. Model Number
1600-MT2W
Material
Carbon Fiber Reinforced Polymers
Compatible with Product Type
Electronic Torque Meters
Description
Sensor, Carbon Fiber Reinforced Polymers, Overall Height 9/10 in, Overall Length 48 in, Overall Width 9/10 in, Compatible Grainger Part Number 800ZX0, Compatible Mfg. Model Number 1600-MT2W, Compatible with Brand and Series Williams MULTITORQ, Compatible with Product Type Electronic Torque Meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.