Servo Motor Cable, Orange, TPR, 1,000 V, Order by the Foot

  • Mfr # CF29-15150201D

  • Zoro # G208259764


product price:  $16.19
/ea

Key Features

Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF29-15150201D
Zoro #
G208259764
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
5 x OD
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Outside Diameter
0.51 in
Minimum Bend Radius Factor - Fixed
4 x OD
Nominal Outside Diameter
0.51 in

Details

Item
Servo Motor Cable
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
CE, CEI 20-35, CSA AWM, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL Listed
Minimum Operating Temperature - Flexible
-31 Degrees F
Resistance Properties
Coolant Resistant, Antimicrobial, MUD Resistance, Notch Resistance, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature - Fixed
-48 Degrees F
Conductor Color Code
Black/White, Green/Yellow
Maximum Acceleration
262.5 m/sq sec
Product Type
Servo Motor Cable
Maximum Velocity - Supported
16 fps
Conductor Grouping
Shielded Twisted Pair 16 AWG/ (4) 16 AWG
Includes Ground
Yes
Cable Series
CF29-D
Maximum Velocity - Unsupported
33 fps
Series
Chainflex

Description

Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping Shielded Twisted Pair 16 AWG/ (4) 16 AWG, Conductor Material Copper, Includes Ground Yes, Jacket Color Orange, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.