Bus Cable, Profinet, 22 AWG, Green, 50 V

  • Mfr # CFSP-182-060

  • Zoro # G208260005


product price:  $18.29
/ea

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFSP-182-060
Zoro #
G208260005
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
5 x OD
Outside Diameter
0.33 in
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - E-Chain
10 x OD
Nominal Outside Diameter
0.33 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU, RoHS Compliant-II
Cable Series
CFSPECIAL.182
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Flexible
-40 Degrees F
Maximum Acceleration
328.1 m/sq sec
Maximum Velocity - Supported
20 fps
Minimum Operating Temperature - Fixed
-58 Degrees F
Conductor Color Code
Blue, Orange, White, Yellow
Product Type
Bus Cable
Maximum Operating Temperature
176 Degrees F
Includes Ground
No
Bus System
Profinet
Conductor Grouping
(2) Pair 22 AWG
Maximum Velocity - Unsupported
33 fps
Impedance
100 ohm
Series
Chainflex

Description

Bus Cable, Bus System Profinet, Conductor Color Code Blue, Orange, White, Yellow, Conductor Grouping (2) Pair 22 AWG, Conductor Material Copper, Impedance 100 ohm, Includes Ground No, Jacket Color Green, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.