ContinuousLabelStock, White, Matte, 1inW
Mfr # BM7C-1000-855-WT
Zoro # G208260319
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Application
Food and Beverage Process Labeling, General Identification, Safety Identification
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BM7C-1000-855-WT
Zoro #
G208260319
UPC #
888434590881
Country of Origin
Mexico
Dimensions
Width
1 in
Label Thickness
0.007 in
Roll Length
75 ft
Details
Item
Label
Application
Food and Beverage Process Labeling, General Identification, Safety Identification
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Continuous
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Washdown Resistant
Adhesive Properties
Permanent
Includes
Roll of 75 Feet
Color
White
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
BMP71, M710
Material Properties
Harsh Environment
Material Series
B-855
For Print Method
Thermal Transfer
Adhesive Material
Polyester
Indoor/Outdoor Usage
Indoor
Recommended Ribbon
M7-R6000
Maximum Service Temperature
230 Degrees F
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Harsh Environment, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 75 ft, Width 1 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-855
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.