WraparoundLabel, White, Vinyl, 1-3/4inW

  • Mfr # M7-88-427

  • Zoro # G208260364


product price:  $86.36
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-88-427
Zoro #
G208260364
UPC #
888434605028
Country of Origin
United States

Dimensions

Printable Portion Width
1 3/4 in
Label Height
1 1/2 in
Roll Width
1 3/4 in
Minimum Wire Diameter
0.16 in
Maximum Wire Diameter
0.32 in
Label Width
1 3/4 in
Printable Portion Height
1/2 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Color
Clear, White
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
For Print Method
Thermal Transfer
Adhesive Type
Permanent
Compatible Mfr Part Number
BMP71, M710
Maximum Wire Gauge
4 AWG
Maximum Service Temperature
158 Degrees F
Label Shape
Rectangle
Adhesive Material
Acrylic
Material Series
B-427
Label Attachment Style
Self-Laminating
Minimum Wire Gauge
10 AWG
Preprinted Text
No Legend
Material Properties
Self Laminating & Wrap Around
Minimum Service Temperature
-94 Degrees F
Labels per Row
1
Recommended Ribbon
M7-R4300
Number of Labels Included
250
Indoor/Outdoor Usage
Outdoor
Preprinted Images
None

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 3/4 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.