Wraparound Label, White, Vinyl, 3/8 in W

  • Mfr # M7-16-498

  • Zoro # G208260425


product price:  $84.39
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-16-498
Zoro #
G208260425
UPC #
888434604052
Country of Origin
United States

Dimensions

Label Width
3/8 in
Maximum Wire Diameter
0.24 in
Minimum Wire Diameter
0.12 in
Label Height
1 in
Roll Width
3/8 in

Details

Item
Label
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removeable and Repositionable
Indoor/Outdoor Usage
Indoor
Color
White ( Semi-Gloss )
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Number of Labels Included
500
Minimum Wire Gauge
12 AWG
Label Shape
Rectangle
Preprinted Text
No Legend
Material Properties
Vinyl
Recommended Ribbon
M7-R6200
For Print Method
Thermal Transfer
Compatible Mfr Part Number
BMP71, M710
Maximum Wire Gauge
10 AWG
Maximum Service Temperature
176 Degrees F
Adhesive Material
Rubber
Label Attachment Style
Pressure-Sensitive
Labels per Row
1
Preprinted Images
None
Minimum Service Temperature
-40 Degrees F
Material Series
B-498

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Material Properties Vinyl, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 1 in, Label Width 3/8 in, Number of Labels Included 500, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6200, Printer Series Compatibility BMP71, M710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.