Pre-Cut Label Stock Roll, Yellow, Gloss

  • Mfr # M6-168-593-YL

  • Zoro # G208260432


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, General Identification
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-168-593-YL
Zoro #
G208260432
UPC #
888434598481
Country of Origin
United States

Dimensions

Label Thickness
0.0256 in
Label Height
1 29/32 in
Label Width
1 13/64 in
Roll Width
1 13/64 in

Details

Item
Label
Application
Electrical Labeling, General Identification
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Foam Backed
Indoor/Outdoor Usage
Outdoor
Labels per Roll
100
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Color
Yellow ( Gloss )
Includes
Box of 100 Labels
Maximum Service Temperature
212 Degrees F
Preprinted Images
None
Recommended Ribbon
M61-R6010, M7-R6000
Secondary Label Included
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
For Print Method
Thermal-Transfer
Inkjet Printable
No
Labels per Row
1
Preprinted Text
No Legend
Material Properties
Heat Resistant, Permanent Adhesive
Adhesive Material
Acrylic
Minimum Service Temperature
-4 Degrees F
Label Shape
Rectangle
Material Series
B-593

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Yellow, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 13/64 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.