WraparoundLabel, White, 1inW

  • Mfr # M7-21-642

  • Zoro # G208260821


product price:  $79.89
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP71, M710
Label Material
Polyvinylfluoride
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M7-21-642
Zoro #
G208260821
UPC #
888434590034
Country of Origin
Mexico

Dimensions

Printable Portion Height
3/4 in
Minimum Wire Diameter
0.26 in
Roll Width
1 in
Label Height
2 1/2 in
Printable Portion Width
1 in
Maximum Wire Diameter
0.56 in
Label Width
1 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP71, M710
Label Material
Polyvinylfluoride
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Corrosion-Resistant, Humidity-Resistant, Solvent-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155
Color
Clear, White
Adhesive Type
Permanent
Maximum Wire Gauge
000 AWG
Minimum Service Temperature
-94 Degrees F
Material Properties
Self Laminating & Wrap Around
Labels per Row
1
Preprinted Text
No Legend
Adhesive Material
Acrylic
Preprinted Images
None
Recommended Ribbon
M7-R4300, M7-R6200
Number of Labels Included
100
Label Attachment Style
Self-Laminating
For Print Method
Dot Matrix, Thermal Transfer
Label Shape
Rectangle
Compatible Mfr Part Number
BMP71, M710
Minimum Wire Gauge
6 AWG
Material Series
B-642
Maximum Service Temperature
248 Degrees F

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Polyvinyl Fluoride, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, M7-R6200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.