Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Thrust Caulk Gun, 10 oz Container Size, Steel, 12:1, 24:1, Revolving Half Barrel Frame, Purple

  • Mfr # 360-DT

  • Zoro # G208273777


product price: $31.59
/ea

Key Features

For Container Type
Cartridge
Material
Steel
Color
Purple
Frame Style
Revolving Half Barrel
For Container Size
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360-DT
Zoro #
G208273777
UPC #
039922612176
Country of Origin
China

Dimensions

For Container Size
10 oz
For Container Size+1
10 oz

Details

Item
Dual Thrust Caulk Gun
For Container Type
Cartridge
Material
Steel
Color
Purple
Frame Style
Revolving Half Barrel
Thrust Ratio
12:1, 24:1
Series
360-DT
For Container Type+1
Cartridge
Plunger Type
Smooth Rod
Thrust Ratio+1
12:1, 24:1
Barrel Materials
Steel
Product Type
Drip-Free
Grip Style
Standard

Description

Dual Thrust Caulk Gun, Thrust Ratio 12:1, 24:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Revolving Half Barrel, Grip Style Standard, Material Zinc Alloy, Plunger Type Smooth Rod, Product Type Dripless Caulk Gun, Color Purple, For Container Type Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.