Ratchet, 1/4 in, NPT, 1/2 in Square

  • Mfr # 1211MAX-D4

  • Zoro # G208274101


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Free Speed
625 RPM
Air Inlet
1/4 in NPT Female
Retainer Type
Ball Detent
Tool Weight
3.03 lb
Fastening Torque
80 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1211MAX-D4
Zoro #
G208274101
UPC #
663023167244
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in Square
Overall Length
11 7/8 in
Min. Hose Size
3/8 in

Details

Free Speed
625 RPM
Air Inlet
1/4 in NPT Female
Retainer Type
Ball Detent
Item
Air Ratchet Wrench
Tool Weight
3.03 lb
Fastening Torque
80 ft-lb
Air Consumption
13.7 cfm
Side to Center
23/25 in
Features
Protects Users in Maximum Torque Scenarios
Duty Rating
Industrial Duty

Description

Ratchet, Air Consumption 13.7 cfm, Air Inlet 1/4 in NPT Female, Min. Hose Size 3/8 in, Drive Size 1/2 in, Retainer Type Ball Detent, Free Speed 625 RPM, Fastening Torque 80 ft-lb, Duty Rating Industrial Duty, Tool Brand Ingersoll Rand, Overall Length 11 7/8 in, Side to Center 15/16 in, Tool Weight 3.03 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.