In-Line Cabinet Ventilator, 545 CFM, 115 V

  • Mfr # 3DPF3

  • Zoro # G2083724


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Motor Insulation
Class B
CFM @ 0.000-In. SP
545
Discharge Height
8 in
Standards
AMCA, UL/cUL
Dimension B
14 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DPF3
Zoro #
G2083724
UPC #
190735281789
Country of Origin
United States

Dimensions

Discharge Height
8 in
Dimension B
14 3/8 in
Dimension A
18 in
Dimension D
8 in
Discharge Width
8 in
Housing Length
18 in
Inlet Width
16 7/8 in
Housing Height
14 1/2 in
Inlet Height
13 1/4 in
Dimension E
8 in
Dimension F
16 7/8 in
Housing Width
14 3/8 in
Overall Height
14 1/2 in
Overall Width
14 3/8 in
Duct Width
8 in
Profile Width Family
Single-Wide
Duct Height
8 in
Overall Depth
18 in
Profile Height Family
High

Details

Item
In-Line Ceiling Exhaust Fan
Motor Insulation
Class B
CFM @ 0.000-In. SP
545
Standards
AMCA, UL/cUL
Wheel Material
Polypropylene
Recommended Accessories
48C172, 6WZP3
Sones @ 0.125-In. SP @ 5 Ft.
2.1
Housing Material
Steel
Motor RPM
1070
Mounting Position
Horizontal or Vertical
Sones @ 0.100-In. SP @ 5 Ft.
2.1
Motor Enclosure
Open Dripproof
Full Load Amps
3.11
Motor Type
Shaded Pole
CFM @ 0.250-In. SP
464
Phase
1
CFM @ 0.375-In. SP
405
For Use With
General Ventilation Applications
Includes
Backdraft Damper, Mounting Brackets
CFM @ 0.500-In. SP
324
Speed Control
48C172
Voltage
115V AC
Watts
217 W
Singlewide / Doublewide
Singlewide
Sones @ 0.000-In. SP @ 5 Ft.
2.3
CFM @ 0.200-In. SP
483
Insulated
Yes
CFM @ 0.100-In. SP
514
Number of Speeds
1
CFM @ 0.125-In. SP
506
Max. Inlet Temp.
104 Degrees F
Hz
60
Sones @ 0.250-In. SP @ 5 Ft.
2.0
Exhaust Airflow @ 0.000 in SP
545 cfm
Duct Shape
Square
Noise Level @ 0.125 in SP @ 5 ft
2.1 sones
Noise Level @ 0.000 in SP @ 5 ft
2.3 sones
Discharge Direction
Horizontal/Vertical
Heater
Without Heater
Vent Design
Ducted
Noise Level @ 0.250 in SP @ 5 ft
2 sones
Exhaust Airflow @ 0.100 in SP
514 cfm
Includes Grill
No
Blower Wheel Material
Polypropylene
Mounting Orientation
Horizontal, Vertical
Motor Speed
1,070 RPM
Nameplate Voltage
115V AC
Housing Finish
Galvanized
Exhaust Airflow @ 0.250 in SP
464 cfm
Maximum Inlet Temperature
104 Degrees F
Sensor Type
None
Blower Wheel Curve
Backward
Lighted
Without Light
Full Load Current
3.3 A
Maximum Noise Level
2.3 sones
Wattage
217 W
Exhaust Airflow @ 0.200 in SP
483 cfm
Noise Level @ 0.100 in SP @ 5 ft
2.1 sones
Maximum Airflow
545 cfm
Frequency
60 Hz
Motor Output Power
218 W
Fan Wattage
217 W

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 8 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 514 cfm, Exhaust Airflow @ 0.200 in SP 483 cfm, Exhaust Airflow @ 0.250 in SP 464 cfm, Noise Level @ 0.100 in SP @ 5 ft 2.1 sones, Fan Wattage 217 W, Frequency 60 Hz, Full Load Current 3.3 A, Housing Material Steel, Motor Output Power 218 W, Motor Type Shaded Pole

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.