14 in L 2 in Cap. Aluminum Offset Pipe Wrench

  • Mfr # 1XJZ7

  • Zoro # G2083794


product price:  $39.89
/ea

Key Features

Jaw Capacity
2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XJZ7
Zoro #
G2083794
UPC #
190735758502
Country of Origin
China

Dimensions

Overall Length
14 in

Details

Item
Offset Pipe Wrench
Jaw Capacity
2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Material
Steel
Standards
Federal Specification GGG-W-651E
Features
Spring Loaded; One-Handed with Thumb Trigger
Jaw Material
Alloy Steel
Tether Style
Tether Capable
Adjustable
Manual
Corrosion Resistant
Yes
Handle Color
Gray
Weight
2.05 lb
Jaw Texture
Serrated
Non-Magnetic
Yes
Adjustment Type
Quick Adjust
Ratcheting
No
Finish
Black Oxide
Insulated
No

Description

Offset Pipe Wrench, Aluminum, Black Oxide, Jaw Capacity 2 in, Serrated, Overall Length 14 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic Yes, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.