Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Emotron Shaft Power Monitor, 100-240V, 1/3ph, 100A 01-2520-20-100

Shaft Power Monitor, 100-240V, 1/3ph, 100A (Discontinued)

  • Mfr # 01-2520-20-100
  • Zoro # G2083986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-2520-20-100
Zoro #
G2083986
UPC #
-
Country of Origin
Unknown

Dimensions

Width
45mm
Height
90mm
Depth
115mm

Details

Voltage
100-240V
Type
M20
Relay Output
5 A/240 VAC Resistive
Input Current
100A
Protection Class
IP20
Standards
CE, UL, CUL
Item
Shaft Power Monitor
Hz
50/60
Analog Output
Max Load 500 ohm

Description

Shaft Power Monitor, M20, Height 90mm, Width 45mm, Depth 115mm, Voltage 100-240V, Relay Output 5 A/240 VAC Resistive, Hz 50/60, Analog Output Max Load 500 ohm, Input Current 100A, Protection Class IP20, Standards CE, UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.