Trillian Escutcheon and Gasket - 6 Setting

  • Mfr # RP101463PCPR

  • Zoro # G208454640


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Lumicoat Chrome
Material
Zinc
Depth
6.88 in
Width
6.88 in
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP101463PCPR
Zoro #
G208454640
UPC #
195205013426
Country of Origin
China

Dimensions

Depth
6.88 in
Width
6.88 in
Height
0.75 in

Details

Color/Finish
Lumicoat Chrome
Material
Zinc
Finish
Lumicoat Chrome

Description

  • Constructed of Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.