Zoro Select
Bimetal Thermom, 3 In Dial, 50 to 550F
Mfr # 1NFZ5
Zoro # G2086043
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 2.5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Standard Binding Post, 2500VDC, 15A, Black 3760-0
- HONEYWELL Chart, 10.313 In, 50 to 650, 1 Day, PK100 BN 24001660-056
- EXTECH Clamp Meter, LCD, 1,500 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating MA1500
- LUSTER LEAF Digital Moisture Meter 1825
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F 1NGF2
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F 1NGC8
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F 1NFY6
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F 1NGE2
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F 1NGC4
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F 1NFY9
- TEL-TRU Analog Dial Thermometer, Stem 6" L GT500R-0664
- Zoro Select Dial Thermometers