60L x 4H Silver Epoxy Wire Ledge

  • Mfr # AL460EP

  • Zoro # G208658246


product price:  $18.19
/ea

Key Features

Overall Height
4 in
Material
Steel
Finish
Nexelate®
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AL460EP
Zoro #
G208658246
UPC #
707022082297
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Height
4 in

Details

Item
Ledge
Material
Steel
Finish
Nexelate®
Color
Silver

Description

. Install easily without the use of bolts, nuts or clips. Attaches at any point along the shelf. Nexelate, is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.