ate Wire Ledge, 42x4, Silver Epoxy
- Mfr # AL442EP
- Zoro # G608825927
product price:Â
$
9.49
/ea
Key Features
Overall Height
4 in
Material
Steel
Finish
Nexelate®
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL442EP
- Zoro #
- G608825927
- UPC #
- 707022082266
- Country of Origin
- China
- Item
- Ledge
- Material
- Steel
- Finish
- Nexelate®
- Color
- Silver
Dimensions
- Overall Width
- 42 in
- Overall Height
- 4 in
Description
Snap onto shelves easily. Fits on all 4 sides of shelves containing itemsPrevents items from falling off Durable steel construction Silver epoxy powder finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.