Food Stand Mixer, 30 qt, Floor

  • Mfr # 40758

  • Zoro # G208662878


product price:  $8,245.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Capacity
30 qt
Speeds
3
Includes
30 qt Mixing Bowl, Dough Hook, Flat Beater and Safety Guard, Wire Whisk
Overall Height
47 7/8 in
Overall Length
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40758
Zoro #
G208662878
UPC #
029419720491
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
47 7/8 in
Overall Length
24 1/2 in
Overall Width
25 in

Details

Item
Food Stand Mixer
Capacity
30 qt
Speeds
3
Includes
30 qt Mixing Bowl, Dough Hook, Flat Beater and Safety Guard, Wire Whisk
Voltage
110 to 120V AC
Horsepower
1 hp
Plug Type
5-20P

Description

Food Stand Mixer, Mounting Location Floor, Horsepower 1 hp, Capacity 30 qt, Overall Height 47 7/8 in, Overall Length 24 1/2 in, Overall Width 25 in, Speeds 3, Plug Type 5-20P, Includes 30 qt Mixing Bowl, Dough Hook, Flat Beater and Safety Guard, Wire Whisk, Voltage 110 to 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.