White UHMW Sheet Stock 12" L x 12" W x 0.250" Thick

  • Mfr # BULK-PS-UHMW-64

  • Zoro # G2086883


product price:  $12.25
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-64
Zoro #
G2086883
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.250"
Length
12"
Width
12"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Material Color Family
White
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Tensile Strength
5,800 psi
Operating Temp. Range
-22 Degrees to 180 Degrees F
Standards
3-A Dairy, FDA, USDA
Material Type
Virgin Food Contact Grade
Plastic Grouping
Sheet Stock
Material
UHMW Polyethylene
Backing Type
No Backing
Elongation
200 %
Grade
Standard
Minimum Temperature
-22 Degrees F
Corrosion and Chemical Resistance
Good
Water Absorption
0.01 %
Temperature Range
-22 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Wear Factor
Excellent
Plastic Clarity
Opaque
Plastic Hardness
66D
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Medium
Impact Strength
No Break
Maximum Temperature
180 Degrees F
Friction Coefficient
0.12
Shape
Square
Friction Rating
Very Slippery
UV Resistant
No
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Machinability
100 %
Plastic Density
0.034 lb/cu in
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRM
Scratch-Resistant
Not Scratch-Resistant
Weight
1.3 lb
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Dielectric Strength
45 kV/mm
Shore Hardness
70 Shore D
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Product Form
Sheet

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.