Conspicuity Marking Reflective Microprismatic Lens Sheet Reflective Sheeting Red/White, 2" W x

  • Mfr # 983-326 ES

  • Zoro # G2087276


product price:  $86.19
/pk 100, $0.86/ea
Free Shipping & Returns

Key Features

Width
2"
Length
50 yd.
Material
Reflective Sheeting
Color
Red/White
Thickness
16 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983-326 ES
Zoro #
G2087276
UPC #
00051135310199
Country of Origin
United States

Dimensions

Width
2"
Length
50 yd.
Thickness
16 mil
Tape Strip Length
12 in

Details

Item
Conspicuity Marking Reflective Microprismatic Lens Sheet
Material
Reflective Sheeting
Color
Red/White
Standards
DOT, ECE 104, NHTSA
Package Type
Pack
Type
Truck and Trailer
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Acrylic
Pattern
Diamond
Package Configuration
Pack
Maximum Application Temperature
100 Degrees F
Application
Trucks and Trailers
Reflective Color
Red, White
Minimum Operating Temperature
-30 Degrees F
Shelf Life
2 yr
Reflective Technology
Micro Prismatic
Maximum Operating Temperature
200 Degrees F
Backing Material
Retroreflective Microprismatic Material
Minimum Application Temperature
50 Degrees F

Description

Premium Grade Reflective Strip, Reflective Color Red, White, Width 2 in, Length 12 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 16 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.