XL Black TPR Closure Cuff Impact Utility Glove

  • Mfr # EXO2-MIG-05-XL

  • Zoro # G2087331


product price:  $16.15
/pr

Key Features

Palm Material
Microsuede
Palm Construction
Gel Foam Padded
Standards
EN 388:2003 2131; ANSI
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-MIG-05-XL
Zoro #
G2087331
UPC #
696511821151
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Impact Utility Glove
Palm Material
Microsuede
Palm Construction
Gel Foam Padded
Standards
EN 388:2003 2131; ANSI
Insulated
No
Knuckle Padding Material
TPR
Color
Black/Green
Cuff
Adjustable
Application
Mechanical, Utility, General Purpose
Back Material
Spandex, TPR
Closure Type
hook-and-loop
Finger Style
Full Finger
Stitching Material
Nylon
Hand
Left and Right
Glove Back Material
Polyester
ANSI/ISEA Puncture Force
50 N
ANSI/ISEA Puncture Level
1
Series
EXO
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
3
Includes Pull Strap
Yes
Palm Style
Single Layer
Windproof
No
Water Resistant
No
Includes Red Palm
No
Touchscreen Compatible
No
EN 388 Rating
2131
Glove Liner Material
Unlined
Includes Keypad Nib
No
Glove Construction
Cut and Sewn
Latex-Free
Yes
Reinforcement Coverage
Reinforced Palm
Silicone-Free
No
Low-Profile Impact Protection
No
Impact Protection Style
Standard
Brand and Series
Ironclad EXO-MIG
Includes Double Palm
No
ANSI/ISEA Abrasion Cycles
1,596
Includes Padded Palm
Yes
Anti-Static
No
Includes Pinch Point Protection
No
Impact Protection Coverage
Knuckles
Cuff Style
Hook-and-Loop
Knuckle Protection Material
TPR
EN 388 Impact Rated
No
ANSI/ISEA Heat Level
Not Available
Touchscreen Nib
No
Finger Coverage
Full Finger
Includes ID Panel
No
Glove Material Color
Black/Green
Glove Features
Padded Knuckles, Padded Palm
Rope Channel Reinforcement
No
Reflective Backing
No
Thumb Sweat Wipe
Yes
ANSI/ISEA Cut Load
114 g
Glove Materials
Polyester
Waterproof
No
Impact Glove Type
Not Rated
Includes Heat Pack Pocket
No
High-Visibility
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Color
Black/Green

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.