Medium Black TPR Closure Cuff Impact Utility Glove

  • Mfr # EXO2-MIG-03-M

  • Zoro # G2087359


product price:  $16.15
/pr

Key Features

Palm Material
Microsuede
Palm Construction
Gel Foam Padded
Standards
EN 388:2003 2131; ANSI
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-MIG-03-M
Zoro #
G2087359
UPC #
696511821137
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
9 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Impact Utility Glove
Palm Material
Microsuede
Palm Construction
Gel Foam Padded
Standards
EN 388:2003 2131; ANSI
Insulated
No
Knuckle Padding Material
TPR
Color
Black/Green
Back Material
Spandex, TPR
Application
Mechanical, Utility, General Purpose
Closure Type
hook-and-loop
Finger Style
Full Finger
Cuff
Adjustable
Stitching Material
Nylon
ANSI/ISEA Puncture Force
50 N
ANSI/ISEA Puncture Level
1
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
3
Series
EXO
Glove Back Material
Polyester
Hand
Left and Right
ANSI/ISEA Abrasion Cycles
1,596
Includes Pinch Point Protection
No
Touchscreen Compatible
No
Includes Double Palm
No
Impact Glove Type
Not Rated
Includes Red Palm
No
Includes Heat Pack Pocket
No
EN 388 Rating
2131
Glove Liner Material
Unlined
Silicone-Free
No
Latex-Free
Yes
Brand and Series
Ironclad EXO-MIG
Reflective Backing
No
ANSI/ISEA Cut Load
114 g
Finger Coverage
Full Finger
Reinforcement Coverage
Reinforced Palm
Palm Style
Single Layer
Includes ID Panel
No
Glove Features
Padded Knuckles, Padded Palm
EN 388 Impact Rated
No
Knuckle Protection Material
TPR
Impact Protection Coverage
Knuckles
Water Resistant
No
Includes Padded Palm
Yes
Includes Pull Strap
Yes
Low-Profile Impact Protection
No
Glove Materials
Polyester
Glove Construction
Cut and Sewn
Rope Channel Reinforcement
No
Glove Material Color
Black/Green
Impact Protection Style
Standard
Cuff Style
Hook-and-Loop
Waterproof
No
Anti-Static
No
Touchscreen Nib
No
Thumb Sweat Wipe
Yes
ANSI/ISEA Heat Level
Not Available
Includes Keypad Nib
No
Windproof
No
High-Visibility
No
Glove Back Color
Black/Green
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.