Small Black TPR Closure Cuff Impact Utility Glove

  • Mfr # EXO2-MIG-02-S

  • Zoro # G2087368


product price:  $16.69
/pr

Key Features

Glove Size
S
Palm Material
Microsuede
Palm Construction
Gel Foam Padded
Standards
EN 388:2003 2131; ANSI
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-MIG-02-S
Zoro #
G2087368
UPC #
696511821120
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Impact Utility Glove
Palm Material
Microsuede
Palm Construction
Gel Foam Padded
Standards
EN 388:2003 2131; ANSI
Insulated
No
Knuckle Padding Material
TPR
Color
Black/Green
Application
Mechanical, Utility, General Purpose
Back Material
Spandex, TPR
Closure Type
hook-and-loop
Finger Style
Full
Cuff
Adjustable
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
3
Hand
Left and Right
Glove Back Material
Polyester
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
1
Series
EXO
ANSI/ISEA Puncture Force
50 N
Impact Protection Style
Standard
Includes Keypad Nib
No
Glove Materials
Polyester
Thumb Sweat Wipe
Yes
Palm Style
Single Layer
Glove Liner Material
Unlined
Glove Construction
Cut and Sewn
Latex-Free
Yes
Reinforcement Coverage
Reinforced Palm
ANSI/ISEA Abrasion Cycles
1,596
EN 388 Rating
2131
Touchscreen Nib
No
Includes Pull Strap
Yes
Knuckle Protection Material
TPR
Waterproof
No
Includes ID Panel
No
Anti-Static
No
Includes Pinch Point Protection
No
Reflective Backing
No
Cuff Style
Hook-and-Loop
Includes Red Palm
No
Brand and Series
Ironclad EXO-MIG
Impact Glove Type
Not Rated
Windproof
No
Glove Features
Padded Knuckles, Padded Palm
Low-Profile Impact Protection
No
ANSI/ISEA Cut Load
114 g
Water Resistant
No
Includes Padded Palm
Yes
Includes Double Palm
No
Impact Protection Coverage
Knuckles
Silicone-Free
No
Rope Channel Reinforcement
No
ANSI/ISEA Heat Level
Not Available
Touchscreen Compatible
No
EN 388 Impact Rated
No
Includes Heat Pack Pocket
No
Glove Material Color
Black/Green
Finger Coverage
Full Finger
High-Visibility
No
Includes Reinforced Thumb Crotch
No
Glove Back Color
Black/Green
Oil-Resistant
No
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.