This item is Discontinued.

Norton Abrasives Depressed Center Wheel, 1/4" Thick, Ceramic 66253370804

Depressed Center Wheel, 1/4" Thick, Ceramic (Discontinued)

  • Mfr # 66253370804
  • Zoro # G2087410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253370804
Zoro #
G2087410
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Diameter
9 in
Arbor Size
5/8"-11

Details

Item
Depressed Center Wheel
Abrasive Material
Ceramic
Max. RPM
6600
Series
Quantum 3
Grade
Extra Coarse
Grit
20
Wheel Type
Grinding

Description

Depressed Center Wheel, Abrasive Material Ceramic, Grit 20, Series Quantum 3, Wheel Type Grinding, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.