Depressed Center Grinding Wheel, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic

  • Mfr # 66253370849

  • Zoro # G2087429


product price:  $35.15
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
9 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253370849
Zoro #
G2087429
UPC #
662533708497
Country of Origin
United States

Dimensions

Overall Diameter
9 in
Overall Thickness
0.25 in
Connector Size
5/8"-11

Details

Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
20
Series
Quantum 3 SG
Maximum Operating Speed
6,600 RPM
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel, Steel

Description

Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 20, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Quantum 3 SG, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products