Depressed Center Grinding Wheel, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic
Mfr # 66253370801
Zoro # G2087438
product price:Â $33.75
/eaKey Features
Wheel Type
Type 27
Overall Diameter
9 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66253370801
Zoro #
G2087438
UPC #
662533708015
Country of Origin
United States
Dimensions
Overall Diameter
9 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
20
Series
Quantum 3 SG
Maximum Operating Speed
6,600 RPM
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Cast Iron
Primary Material Application
Cast Iron
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 20, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Application Cast Iron, Compatible Tool Type Angle Grinder, Series Quantum 3 SG, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.