Manual, Hydraulic, Norton 160, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 161BF x 690 x TPN

  • Zoro # G2087788


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 160
Closer Type
Non Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
161BF x 690 x TPN
Zoro #
G2087788
UPC #
049306150453
Country of Origin
United States

Dimensions

Housing Depth
2-5/8"
Housing Height
1-7/8"
Housing Length
9-1/16"
Spring Size
Adjustable 1 to 4
Length Between Mounting Holes
9 1/16 in
Spring Size - Minimum
1
Spring Size - Maximum
4
Height Between Mounting Holes
3/4 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 160
Closer Type
Non Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
Standards
ANSI/BHMA A156.4, UL and cUL Listed
Arm Material
Cast Aluminum
Max. Door Opening
180 Degrees
Fire Rating - Door Hardware
3 hr
Projection from Wall
2 5/8 in
Arm Type
Parallel, Regular
Ligature Resistant
No
ADA Compliant
Yes
Mounting Hardware
Included
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
160
Features
Tri-Packed
Mounting Style
Tri-Packed
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Closer Cycles
25,000,000
Fire Rating
3 hr
Stop Type
Spring
Product Type
Door Closer
ANSI/BHMA Finish
Dark Bronze Painted
Interior/Exterior Use
Interior/Exterior
Projection
2 5/8 in
Door Weight - Maximum
250 lb
Door Opening - Maximum
180 Degrees
Compatible Brand
NORTON RIXSON
Performance Grade
1
UL Fire Rating
UL10C
Operation Style
Manual
Spring Type
Adjustable

Description

Door Closer, Norton 161 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Aluminum, Arm Type Parallel, Regular, Color Dark Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.