Slim Jim Step-On 24 gal Rectangular Slim-Profile Plastic Can, Red, Foot Pedal, Plastic, 23 3/8 in

  • Mfr # 1883570

  • Zoro # G2087867


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
24 gal
Series
Slim Jim Step-On
Container Shape
Rectangular
Height
32 3/4 in
Overall Width
23 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1883570
Zoro #
G2087867
UPC #
086876224146
Country of Origin
United States

Dimensions

Height
32 3/4 in
Overall Width
23 3/8 in
Length
22-29/64
Container Depth
13 57/64 in
Depth
23 3/8 in

Details

Container Capacity
24 gal
Item
Slim-Profile Plastic Can
Series
Slim Jim Step-On
Container Shape
Rectangular
Color
Red
Lid Opening Mechanism
Foot Pedal
Material
Plastic
Standards
FM Approved, OBRA, OSHA
Container Basic Material
Plastic
Primary Container Color
Red
Container Mounting Style
Free-Standing
Receptacle Container Style
Utility
Lid Options
Lid Included
Features
Quiet and Controlled Lid
Finish
Smooth
For Use With Dolly Mfr. Model Number
No Dolly
Includes
Lid
Container Product Grouping
Step Can
Mobility
Stationary
Lid Connection
Hinged
Lid Type
Flat
Location
Indoor, Outdoor
Legend
Waste
Number of Wheels
0
Compatible Manufacturer Lid Part Number
Lid Included
Includes Rigid Liner
Rigid Liner Included
Includes Dolly
Dolly Not Included
Includes Wheels
Wheels Included
Includes Ashtray
Ashtray Not Included
Includes Caddy
Caddy Not Included
Requires Rigid Liner
Rigid Liner Not Required

Description

Step Can, Rectangular, Flat, 24 gal, Red, Height 32 3/4 in, Width/Diameter 22 1/4 in, Depth 23 3/8 in, Plastic, Plastic, Smooth, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.