16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Green, Microfiber

  • Mfr # MM400

  • Zoro # G2087872


product price:  $23.45
/ea

Key Features

Mop Pad Size
5 in x 16 in
Mop Head Color
Green
Mop Connection Type
Clamp
Mop Head Material
Microfiber
Handle Length
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM400
Zoro #
G2087872
UPC #
761475613040
Country of Origin
United States

Dimensions

Mop Pad Size
5 in x 16 in
Handle Length
No Handle
Frame Width
16 in
Length
16"
Width
5"
Frame Depth
5 in
Depth
5 in
Overall Length
16 in
Overall Depth
5 in
Overall Width
16 in

Details

Mop Head Color
Green
Mop Connection Type
Clamp
Mop Head Material
Microfiber
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Flat
Mop Type
Mop Pad
Item
Mop Pad
Sub-Category
Mop Heads
Color
Green
Handle Included
No
Basic Material
Microfiber
End Type
Cut
Dry Weight
16 oz.
For Use With
Mfr. No. EZ25G, SM40G
Launderable
Yes
Features
Edges Clean with Less Water and Effort
Includes
Decal Kit
Material
Microfiber
Style
Cut End
Product Type
Flat Mop Pad
Includes Handle
No
Compatible Manufacturer Part Number
SM40G, SM40R

Description

Mop Pad, Material Microfiber, Mop Connection Type Tabs/Pockets, Overall Width 16 in, Overall Depth 5 in, Launderable Yes, Color Green, Dry Weight 16 oz, Compatible Grainger Part Number 2MXC9, 35Y739, Compatible Manufacturer Part Number SM40G, SM40R, Includes Decal Kit, Features Edges Clean with Less Water and Effort, Connection Thread Type Not Applicable, Includes Handle No, Mop Style Flat, Product Type Flat Mop Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.