Extended Prong Cotter Pin, 3/8 in Dia, 4 in L, Low Carbon Steel, 50 PK
Mfr # WWG-375-3000-LZ
Zoro # G2087994
product price:Â $22.39
/pk 50, $0.45/eaKey Features
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
3/8 in
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WWG-375-3000-LZ
Zoro #
G2087994
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
3/8 in
Shank Length
5 in
Length
3 in
Usable Length
4 in
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.55
Standards
ASME B18.8.1
Description
Cotter Pin,3/8 in dia,3 in L,PK50, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 3 in, Product Type Cotter Pin, Shank Length 3 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Standards ASME B18.8.1, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.