Locking Pegboard Hooks, 2 in. L, Black, PK8
Mfr # FH3-4
Zoro # G2089267
product price:Â $7.99
/pk 8, $1.00/eaKey Features
Material
Thermoplastic
Overall Width
1/4 in
Overall Depth
2 in
Overall Height
1 3/4 in
Number of Hooks
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FH3-4
Zoro #
G2089267
UPC #
856815004227
Country of Origin
United States
Dimensions
Overall Width
1/4 in
Overall Depth
2 in
Overall Height
1 3/4 in
Length
2"
Hole Size
1/4 in
Inside Width
1/4 in
Inside Dia.
1/4"
Overall Length
2 1/4 in
For Pegboard Hole Size
1/4 in
Hook Depth
2 in
Description
Single Rod Pegboard Hook, Number of Hooks 8, Overall Height 1 3/4 in, Overall Length 2 1/4 in, Overall Width 1/4 in, 2 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Hammers, Wrenches, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Thermoplastic, Black, Straight-End Single Hook Accessory Type, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.