Locking Pegboard Hooks, Black, Plastic, PK8

  • Mfr # FH2-4

  • Zoro # G2089285


product price:  $7.19
/pk 8, $0.90/ea

Key Features

Material
Thermoplastic
Overall Width
1/4 in
Overall Depth
1 1/2 in
Overall Height
2 1/4 in
Number of Hooks
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FH2-4
Zoro #
G2089285
UPC #
856815004180
Country of Origin
United States

Dimensions

Overall Width
1/4 in
Overall Depth
1 1/2 in
Overall Height
2 1/4 in
Inside Width
1/4 in
Inside Dia.
1/4"
Length
1 1/2"
Hole Size
1/4 in
Overall Length
2 in
Hook Depth
1 1/2 in
For Pegboard Hole Size
1/4 in

Details

Item
J-Hook
Material
Thermoplastic
Number of Hooks
8
Assembled
No
Load Capacity
15 lb
Locking System
Snap-On
Type
Locking Style
Load Rating
15 lb.
Hole Spacing
1 in
Hole Shape
Round
Color
Black
For Pegboard Hole Shape
Circle
Accessory Type
J-Hook
For Tool Type
Hammers, Wrenches
For Pegboard Hole Spacing
1 in

Description

J-Hook, Number of Hooks 8, Overall Height 2 1/4 in, Overall Length 2 in, Overall Width 1/4 in, 1 1/2 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Hammers, Wrenches, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Thermoplastic, Black, J-Hook Accessory Type, Package Quantity 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.