This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, Duplex, 15A, 5-15R, 125V, Red 5262R

Receptacle, Duplex, 15A, 5-15R, 125V, Red (Discontinued)

  • Mfr # 5262R
  • Zoro # G2089823
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5262R
Zoro #
G2089823
UPC #
783585127699
Country of Origin
United States

Dimensions

Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG
Dimensions
3.28 in x 1.41 in x 1.09 in
Display Size
Standard Sized Product

Details

Application Environment
Industrial
Surge Suppression
No
Tamper Resistant
No
Phase
Single Phase
Number of Gangs
1
Weather Resistant
No
HP
0.5
Sub-Category
Duplex Receptacles
Color
Red
Number of Poles
2
Amps
15
Outlet Type
Duplex
Item
Traditional Duplex
Material
Thermoplastic/Composite
Corrosion Resistant
No
Voltage
125VAC
Standards
UL Listed, CSA Certified
Number of Wires
3
Wiring Method
Back and Side
Power Indicator
No
Mounting Type
Screw Mount
Description
Finder Groove Face, Grounding
NEMA Configuration
5-15R
Carton Quantity
10
Standard
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA WD-6 Compliant
Type
Standard Duplex
Style
Finder Groove Face
Wattage
1875 W
Application
Hubbell-Pro Extra Heavy Duty
Maximum Horsepower
0.5
Nema Rating
5-15R
Connectivity
Back and Side Wired
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Wires
3-Wire
Series
Hubbell-PRO
Brand
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Amperage
15 A
Current Rating
15 A
Environmental Rating
Indoor Dry unless protected by additional means
Number Of Poles
2-Pole
Temp. Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Voltage Rating
125 V
Mounting Hardware Material
Screw Mounting
Grade
Industrial

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Back and Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.