Bayer(R) Aspirin, Tablet, 325mg, PK200

  • Mfr # 45647

  • Zoro # G2090137


product price:  $35.16
/pk 200, $0.18/ea

Key Features

Count
100 x 2
Size
325mg
Medicinal Form
Tablet
Flavor
Unflavored
Medicinal Type
Pain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45647
Zoro #
G2090137
UPC #
347682456474
Country of Origin
Spain

Dimensions

Size
325mg

Details

Count
100 x 2
Medicinal Count
100 x 2
Medicinal Form
Tablet
Item
Bayer Pain Relief
Flavor
Unflavored
Medicinal Type
Pain Relief
Formula
Aspirin
Medicinal Flavor
Unflavored
Industry Type
Healthcare
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Package Type
Packet
Medicinal Strength
Regular Strength
Form
Tablet
Number of Individual Doses
100
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Purpose
Backaches, Menstrual Pain, Minor Arthritis Pain, Muscle Pain, Headache, Toothaches
Exterior Package Type
Box
Strength
Regular Strength
Unit Dose
325 mg
Format
Tablet
Active Ingredient
Aspirin
Individually Dosed
Individually Dosed
Unit Count
200
Dose Package Type
Packets

Description

Bayer Pain Relief, Active Ingredient Aspirin, Dose Package Type Packets, Unit Dose 325 mg, Number of Individual Doses 100, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Regular Strength, Flavor Unflavored, Individually Dosed Individually Dosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.