1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Cotton/Synthetic

  • Mfr # FGA41306WH00

  • Zoro # G2090243


product price:  $18.95
/ea

Key Features

Headband Size
1 in
Mop Head Color
Blue/White
Mop Connection Type
Slide On
Mop Head Material
Cotton, Synthetic Blend
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGA41306WH00
Zoro #
G2090243
UPC #
086876093506
Country of Origin
China

Dimensions

Headband Size
1 in
Length
38" to 44"
Width
1"
Overall Length
38 in to 44 in
Overall Width
6 in
Overall Depth
19 in

Details

Mop Head Color
Blue/White
Mop Connection Type
Slide On
Mop Head Material
Cotton, Synthetic Blend
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Color Coding System
Yes
Sub-Category
Mop Heads
Series
Web Foot
Material
Synthetic Blend
Color
Blue/White
Dry Weight
28 oz
End Type
Loop
Ply
4
Connection Type
Side Gate
Basic Material
Cotton, Synthetic Blend
Handle Included
No
For Use With
Rubbermaid Commercial Products Mop Handles
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Launderable
Yes
Features
Antimicrobial
Antimicrobial
Yes
Capacity
24 oz
Standards
REACH
Product Type
Wet Mop Head
Includes Handle
No
Compatible Manufacturer Part Number
FGH145000000
Ply Count
4
Includes Wet Mop Tailband
Yes

Description

Wet Mop, Material Synthetic, Mop Connection Type Slide On, Overall Width 6 in, Overall Depth 19 in, Launderable Yes, Color White, Dry Weight 24 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Connection Thread Type Not Applicable, Antimicrobial Yes, Capacity 24 oz, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Web Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.