Wheel Chock, 10 In W x 6 In H

  • Mfr # 1GUK3

  • Zoro # G2090767


product price:  $28.55
/ea

Key Features

Wheel Chock Style
Single
Width
10 in
Height
6 in
Includes
Steel Grab Handle and Eye Bolt
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1GUK3
Zoro #
G2090767
UPC #
190735400821
Country of Origin
China

Dimensions

Width
10 in
Height
6 in
Depth
8 in
Overall Height
6 in
Compatible Wheel Diameter - Maximum
Not Rated
Overall Length
10 in
Overall Width
8 in

Details

Item
Wheel Chock
Wheel Chock Style
Single
Includes
Steel Grab Handle and Eye Bolt
Material
Rubber
Color
Orange
Wheel Chock Surface Tread
Grooved
Wheel Chock Material
Rubber
Max. Vehicle Weight
Not Rated
Primary Wheel Chock Application
General Purpose
Surface
Grooved
Application
Commercial Vehicles
Number of Chocks
1
Includes Eye Bolt
Eye Bolt Included
Surface Tread Type
Grooved
Base Tread Type
Grooved
Includes Handle
Handle Included
Vehicle Weight - Maximum
Not Rated
Handle Type
Extended
Includes Chain/Rope
Chain/Rope Not Included
Includes Sign
Sign Not Included

Description

Primary Wheel Chock Application General Purpose, Width 10 in, Height 6 in, Depth 8 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Orange, Standards Not Applicable, Includes Eye Bolt, Steel Grab Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.