Zoro Homepage
This item is Discontinued.
Merit Quick Change Disc, AlO, 3in, 36G, TP, PK25 08834163179

Quick Change Disc, AlO, 3in, 36G, TP, PK25 (Discontinued)

  • Mfr # 08834163179
  • Zoro # G2090794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834163179
Zoro #
G2090794
UPC #
088341631794
Country of Origin
United States

Dimensions

Disc Dia.
3"

Details

Item
Quick Change Disc
Attaching System
Snap-On/Off
Grit
36
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Color
BROWN
Max. RPM
20,000
Backing Weight
Y
Attachment Type
Snap-On/Off

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Grade Extra Coarse, Grit 36, Color Brown, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.