1 gal. Clear Water Primer
Mfr # 60001
Zoro # G2090837
product price:Â $34.89
/eaKey Features
Size
1 gal
Color
Clear
Finish
Primer
Base Type
Water
Resin Type
Vinyl Acrylic Copolymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60001
Zoro #
G2090837
UPC #
047719600015
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Description
Primer, Coating Application Primer, Color Family Clear, Compatible Surface Material Masonry, Metal, Wood, Sheen Satin, Resin Type Vinyl Acrylic Copolymer, Color Clear, Container Size 1 gal, Coverage Area 300 to 400 sq ft/gal, Base Type Water, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Peel Stop, Application Method Brush, Roller, Spray, Dry Time Tack Free 1 hr, Dry Time to Recoat 2 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.