This item is Discontinued.

Handle-It Row Spacer 48"L x 4-7/8"W x 12"H, Yellow IRP-48LH-HD

Row Spacer 48"L x 4-7/8"W x 12"H, Yellow (Discontinued)

  • Mfr # IRP-48LH-HD
  • Zoro # G2090846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IRP-48LH-HD
Zoro #
G2090846
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
12"
Overall Width
4-7/8"
Height
12"
Width
4-7/8"

Details

Item
Row Spacer
Color
Glossy Yellow
Material
Steel
Mounting
Floor
Finish
Powder Coated

Description

Row Spacer, Overall Height 12 in, Overall Width 4 7/8 in, Steel, Glossy Yellow, Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.