Flap Wheel, AO, 1x1x1/4 In Shank, 120G
Mfr # 11172
Zoro # G2091311
product price:Â $2.19
/eaKey Features
Shank Size
1/4 in
Overall Diameter
1 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11172
Zoro #
G2091311
UPC #
-
Country of Origin
China
Dimensions
Shank Size
1/4 in
Overall Diameter
1 in
Flap Width
1 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
120
Backing Material
Cotton
Backing Weight
X
Shank Type
Straight
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed
Mounting Type
1/4" Shank
Resistance Properties
Heat
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.