Men's Oxford Shoe, 13, Leather Upper, Steel Toe, Oxford H, Brown, FS2600

  • Mfr # FS2600

  • Zoro # G2091428


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2600
Zoro #
G2091428
UPC #
690774340640
Country of Origin
China

Dimensions

Footwear Width
M
Size
13
Height
Oxford
Heel Height
1/2 in
Width
M
Size (PRINT)
13

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non Metallic Upper
No
Metatarsal System
No
Midsole Material
EVA
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
FS2600
Removable Insole
Yes
Upper Boot Material
All Leather
Insulation Type
None
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Microfiber
Ninety Degree Heel
No
Max. Heat Rating
100 Degrees F
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Standards
ASTM F2413
Footwear Shank Type
None
Wide Toe Cap
No
Insole System
Removable EVA Cushion Insert with Comfort Heel Gel
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Puncture Resistant Insole
No
Conductive
No
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
FS2600
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Maximum Heat Rating
100 Degrees F
Heel Definition
Flat Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.65
Insole Technology
Comfort Heel, Cushioned Footbed, Removable
Closure
Lace Up
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Insole Material
EVA, Gel
Insole Material (PRINT)
EVA, Gel
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Microfiber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number FS2600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products