Shop NAUTILUS SAFETY FOOTWEAR

Women's Athletic Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Gray/Pink, 5 Medium

  • Mfr # N1393 5M

  • Zoro # G9046177


product price:  $82.19
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1393 5M
Zoro #
G9046177
UPC #
617420028783
Country of Origin
China

Dimensions

Footwear Width
Medium
Size
5
Height
4 in
Heel Height
1/2 in
Width
D
Overall Height
4 in
Size (PRINT)
5

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gray/Pink
Footwear Closure Type
Lace Up
Upper Material Description
Leather/Nylon
Footwear Shank Type
None
Conductive
No
Insulated
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.95
Standards
ASTM F2413-11
Upper Boot Material
Leather/Mesh
Insole System
Cush Polyurethane
Non-Marking Sole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Good
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Style Number
N1393
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Static Dissipative
Yes
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Footwear Construction Type
Cemented
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Wet
0.65
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Predominant Footwear Color
Gray
Chemical Resisting Sole
No
Resists
Oils, Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Upper Color
Gray
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Series
1393
Toe Cap Material
Steel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.28
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.65
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Construction
Cemented
Heel Definition
Flat Heel
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Polyester
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5, Static Dissipative Yes, Style Number N1393

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products