Multipurpose RTV Silicone, 3 oz., Black, Temp Range -75 to 450 Degrees F (Discontinued)
- Mfr # 81158
- Zoro # G2091783
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81158
Zoro #
G2091783
UPC #
-
Country of Origin
Unknown
Dimensions
Size
3 oz.
Details
Application
Replaces Gaskets, Seals and Dressings
Color
Black
Substrates
Glass, Metal, Plastics, Fabric, Vinyl and Weather Stripping
Temp. Range
-75 to 450 Degrees F
Item
RTV Silicone
Type
Multipurpose
Full Cure
24 hr.
Flash Point
200 Degrees F
Standards
MIL-A-46106B, Type I And Certified To ANSI/NSF Standard 51
Viscosity
paste
Specific Gravity
0.85
Characteristics
Waterproof, Flexible Seal, Resistant to Oil, Water, Weather, Vibration, and Grease, Non-Paintable
Description
RTV Silicone, Color Black, Standards MIL-A-46106B, Type I And Certified To ANSI/NSF Standard 51, Flash Point 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.