Hex Nipple, FNPTxGHT Male, 1 Inx3/4 In
Mfr # FM1076
Zoro # G2092492
product price:Â $18.49
/eaKey Features
Tightening Method
Hex
Fitting Connection Type
GHT x NPT
Material
Brass
Compatible Pipe Size
3/4 in, 1 in
Fitting Material
Brass x Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FM1076
Zoro #
G2092492
UPC #
-
Country of Origin
China
Dimensions
Compatible Pipe Size
3/4 in, 1 in
Hose Fitting B Size
1 in
Hose Fitting A Size
3/4 in
Fitting Size
3/4 in x 1 in
Details
Item
Fire Hose Adapter
Tightening Method
Hex
Fitting Connection Type
GHT x NPT
Material
Brass
Fitting Material
Brass x Brass
Fitting Movement
Rigid
Thread Type
GHT x NPT
Hose Fitting B Connection Type
NPT
Hose Fitting A Connection Type
GHT
Fitting Shape
Straight
Hose Fitting B Gender
Female
Hose Fitting A Gender
Male
Description
Fire Hose Adapter, Fitting Connection Type GHT x NPT, Fitting Gender Female x Male, Fitting Material Brass x Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 3/4 in x 1 in, Tightening Method Hex, Compatible Pipe Size 3/4 in, 1 in, Hose Fitting A Connection Type GHT, Hose Fitting A Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Female, Hose Fitting B Size 1 in, Thread Type GHT x NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.