Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
14386
Zoro #
G2092711
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Overall Length
3-13/16"
Shank Dia.
0.480"
Thread Length
1-13/16"
Details
Item
Tap Set
Tap Grouping
Tap Set
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming, Plug, Taper
Number of Flutes
4
Tap Material
High Speed Steel
Tap Finish
Uncoated
Number of Pieces
3
Tap Thread Type
UNC
Includes
One Each Plug 3FMR7, Taper 3FMR8, Bottoming 3FMR9
Standards
USCTI Table 302
List Number
5305L/5303L
Thread Direction
Left Hand
Description
Tap Set, High Speed Steel, Uncoated, Thread Length 1-13/16 In., Overall Length 3-13/16 In., Thread Direction Left Hand, Number of Flutes 4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.