This item is Discontinued.

Zoro Select Flat Curved Shower Bar, SS, 60In, 8In Proj. 1ATT7

Flat Curved Shower Bar, SS, 60In, 8In Proj. (Discontinued)

  • Mfr # 1ATT7
  • Zoro # G2093384
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1ATT7
Zoro #
G2093384
UPC #
877003001781
Country of Origin
Taiwan, Province of China

Dimensions

Rod or Track Length
60"
Rod Dia.
1"

Details

Item
Flat Curved Shower Bar
Collection
The Arc(R)
Finish
Stainless steel
Material
Stainless Steel
Projection
8"
Includes
MOUNTING HARDWARE
Rod or Track Material
Brushed Aluminum

Description

Flat Curved Shower Bar, Finish Stainless Steel, Includes Mounting Hardware, Material Brushed Aluminum, 60 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.