Snap-off Utility Blade, 9mm W, PK50

  • Mfr # AB-50S

  • Zoro # G2094005


product price:  $31.69
/pk 50, $0.63/ea

Key Features

Material
Stainless Steel
Length
3 3/8 in
Width
9 mm
Number of Blades Included
10
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB-50S
Zoro #
G2094005
UPC #
091511500431
Country of Origin
Japan

Dimensions

Length
3 3/8 in
Width
9 mm
Thickness
0.015 in
Blade Width
3/8 in
Blade Length
3 3/8 in
Blade Thickness
0.02 in

Details

Item
Snap-Off Blade
Material
Stainless Steel
Number of Blades Included
10
Blade Material
Stainless Steel
Mount Type
(1) Hole
Blade Dispenser Included
No
Number of Segments
13
Fits Utility Knives Stock No.
4GA86, 5AV402, 5LC33, 5LC41, 4YR11
Features
Rust and Corrosion Resistant
Number of Cutting Edges
13
Blade Edge
Straight
For Cutting Fabric
Yes
Blade Tip
Standard
Blade Edge Type
Snap-Off
Includes Blade Dispenser
No
Compatible with Manufacturer Model Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
For Use With
9mm Utility Knives
Compatible with Series
A; XA; SVR; DA; PA; NA; SPC; S; 180; ES
Material Application
General Purpose
For Cutting Paper
Yes
For Cutting Cardboard
Yes
Compatible Manufacturer Part Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible Manufacturer Model Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
For Use With Mfr. Model Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible with Manufacturer Model No.
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible with Mfr. Model No.
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
For Use with Mfr Model Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible Pump Manufacturer Part Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible Mfr. Model Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1

Description

Snap-Off Blade, Blade Edge Straight, Blade Length 3 3/8 in, Blade Material Stainless Steel, Blade Thickness 0.02 in, Blade Tip Standard, Blade Edge Type Snap-Off, Blade Width 3/8 in, Includes Blade Dispenser No, Material Application General Purpose, Number of Blades Included 10, Number of Cutting Edges 13, Number of Segments 13, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.