This item is Discontinued.

Zoro Select Continuous Hinge 1JEP9

Continuous Hinge (Discontinued)

  • Mfr # 1JEP9
  • Zoro # G2094057
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JEP9
Zoro #
G2094057
UPC #
-
Country of Origin
Canada

Dimensions

Door Leaf Thickness
0.060 in
Pin Dia.
1/8 in
Frame Leaf Thickness
0.060 in
Overall Knuckle Height
1/2 in
Length
6 ft
Width
1-1/16"

Details

Item
Continuous Hinge
Holes per Leaf
0
Ligature Resistant
No
Material
Aluminum
Mounting
Full Surface
Range of Motion
180 Degrees
Hardware
Not included
Pin Material
Aluminum
Pin Type
Nonremovable
Holes
Without
Color
Natural
Bearing Type
Plain

Description

Continuous Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Without Holes, 1/2 in Overall Knuckle Height, 0.060 in Door Leaf Thickness, 0.060 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.